16-1/2 in. 60W 3-Light Candelabra E-12 Chandelier in Vintage Bronze
16-1/2 in. 60W 3-Light Candelabra E-12 Chandelier in Vintage Bronze
Frequently Purchased Together
Product Details
- Vintage Bronze
- Clear Crystal accents
- Minka Lavery® collection
- Dimmable
- ETL listed - damp location
- Includes 72" chain
- Dimensions: 11-1/2" W x 16-1/2" H
- Requires three 60W candelabra base bulbs
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- French Country
- Material:
- Steel, Crystal
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 11-1/2 in