17-3/4 in 22W 1-Light Fluorescent 4-Pin T9 Flush Mount Ceiling Fixture in Brushed Nickel
17-3/4 in 22W 1-Light Fluorescent 4-Pin T9 Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- White acrylic glass
- Minka Lavery® collection
- UL listed - damp location
- Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
- Dimensions: 17-3/4" diameter x 4-1/4" H
- Includes one F22W/T9C/G10 bulb
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/4 in
- Length:
- 17-3/4 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 22 W
- Width:
- 17-3/4 in