18 in 64W 2-Light Fluorescent 4-Pin T8 Flush Mount Ceiling Fixture in Brushed Nickel
18 in 64W 2-Light Fluorescent 4-Pin T8 Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- White acrylic glass
- Minka Lavery® collection
- UL listed - damp location
- Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
- Dimensions: 32-1/4" L x 18" W x 4-3/4" H
- Includes two F32W/T9C/G10 bulbs
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/4 in
- Length:
- 32-1/2 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 64 W
- Width:
- 18 in