DESCRIPTION

  • Minka Lavery® collection
  • White
  • White acrylic lens
  • Requires 2 F17W/24T8/G13 bulbs
  • Dimensions: 27-1/2" L x 12" W x 5" H
  • Provides 120V NPF
  • Energy efficient-this identifies lighting that uses 2/3 less energy than conventional lighting and lasts 6 to 10 times longer
  • UL listed - damp location

Minka-Lavery 27-1/2 in 34W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in White

M100544PL

Manufacturer Part #: 1005-44-PL

Length:

27-1/2 in

SPECIFICATIONS

Bulb Type
Fluorescent
ETL Listed
No
Glass Type
White Acrylic
Height
5 in
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Number Of Lights
2
UL Listed
Yes
Watts
34
Width
12 in

Print

DOCUMENTS