40W 1-Light Medium E-26 ST58 Incandescent Mini-Pendant in Brushed Nickel
40W 1-Light Medium E-26 ST58 Incandescent Mini-Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 1-Watt to 40-Watt medium base bulb
- Clearly contemporary, classically chic. The Minka-Lavery Mini Pendant offers a pleasing contrast of modern and vintage aesthetics for a look that fits in just about anywhere.
- Clear glass shade creates a brilliant glow when illuminated
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 10 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 40 W
- Weight:
- 4.19 lb
- Width:
- 13-1/4 in