40W 3-Light Pendant in Brushed Nickel

You last purchased this on
 
Minka Lavery

40W 3-Light Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

40W 3-Light Pendant in Brushed Nickel

  • Fast #
  • Part #M225184
  • Item #4601301
  • Manufacturer Part #2251-84
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 3-Watt to 40-Watt medium base bulbs
  • The Minka-Lavery 3-Light Pendant offers clean lines with a vintage-industrial "flare".
  • Maximum overall height 50.25 in.
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
18 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
50-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST58
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
Watts:
40 W