8 in. 100W 1-Light Pendant in Polished Chrome Finish with Clear Seeded Glass Shade
8 in. 100W 1-Light Pendant in Polished Chrome Finish with Clear Seeded Glass Shade
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 1-Watt to 100-Watt medium base bulb
- The Minka Lavery Mini Pendant provides a distinct rugged aesthetic for your living space.
- Clear seeded glass creates a brilliant glow when illuminated
- Compatible with standard wall dimmer
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W