60W 4-Light Medium Vanity Fixture in Aged Kinston Bronze with Brushed Brass
Ainsley Court 60W 4-Light Medium Vanity Fixture in Aged Kinston Bronze with Brushed Brass
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean look
- Uses 4-Watt to 60-Watt medium base bulbs
- Practical lighting with a delicately stylish profile, the Ainsley Court collection by Minka Lavery will add a classy design element to your transitional styled home.
- Clear ribbed glass creates a beautiful glow when illuminated
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ainsley Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Kinston Bronze/Brushed Brass
- Depth:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Up Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Weight:
- 5.63 lb
- Width:
- 32-3/4 in