100W 1-Light Mini Pendant in Aston Court Bronze
Aston Court™ 100W 1-Light Mini Pendant in Aston Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light fixture composed of steel, poly and glass construction provide durability and beauty
- Adjustable hanging length up to 58 in
- Update your kitchen decor with the Minka Lavery Aston Court 1-Light Mini Pendant.
- Compatible with single wall dimmer
- Uses one medium base bulb, 100-Watt maximum
Documents
Specifications
- Collection:
- Aston Court™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aston Court Bronze™
- Diameter:
- 6-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Avorio Mezzo™
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W