100W 1-Light Mini Pendant in Dark Rubbed Sienna with Aged Silver
Astrapia 100W 1-Light Mini Pendant in Dark Rubbed Sienna with Aged Silver
Frequently Purchased Together
Product Details
- The Astrapia is a beautiful double framed fixture with a Dark Rubbed Sienna finish complemented with Aged Silver.
- Constructed with iron for durability
- Adjustable hanging length up to 72 in.
- Uses 2 candelabra based bulbs, 60-Watt maximum (not included)
- Compatible with standard wall dimmer
Specifications
- Collection:
- Astrapia
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Dark Rubbed Sienna/Aged Silver
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 7-3/4 in