60W 1-Light Flushmount Ceiling Fixture in Belcaro Walnut
Belcaro™ 60W 1-Light Flushmount Ceiling Fixture in Belcaro Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- W: 11 3/8" H: 6 1/4"
- 1 60W M Bulbs Required
- Belcaro Flush Mount; Walnut
Documents
Specifications
- Collection:
- Belcaro™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Aged Champagne
- Height:
- 6-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 11-1/2 in