8-3/4 in. 100 W 3-Light Medium Bracket in Belcaro Walnut
Belcaro™ 8-3/4 in. 100 W 3-Light Medium Bracket in Belcaro Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Belcaro Walnut™
- Aged Champagne glass
- Minka Lavery® Belcaro™ collection
- ETL listed - damp location
- Reversible
- Dimensions: 30-1/2" W x 9-1/2" H x 8" L
- Requires three 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Belcaro™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut™
- Depth:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Aged Champagne
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30-1/2 in