100W 2-Light Bath Light in Polished Chrome
D’or 100W 2-Light Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear
- Requires two 100W medium base bulbs
- Polished Chrome
- Dimensions: 15" W x 7-3/4" H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- D’or
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 15 in