60W 5-Light Medium Incandescent Chandelier with Venetian Scavo in Brushed Nickel
Harbour Point 60W 5-Light Medium Incandescent Chandelier with Venetian Scavo in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Harbour Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 20-1/2 in