25-3/4 in. 100W 3-Light Pendant in Harvard Court Bronze with White Linen Glass Shade
Harvard Court 25-3/4 in. 100W 3-Light Pendant in Harvard Court Bronze with White Linen Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Harvard Court Bronze
- White linen shade
- Minka Lavery® Harvard Court collection
- Adjustable to 72" H max
- Dimmable
- Dimensions: 24" W x 25-3/4" H
- Requires three 100W medium base bulbs
Documents
Specifications
- Collection:
- Harvard Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Harvard Court Bronze
- Diameter:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Linen
- Height:
- 25-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Linen
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W