This product requires certification to purchase.

100 W 9 in. 1-Light Wall Sconce in Illuminati Bronze

You last purchased this on
 
Minka Lavery

Illuminati™ 100 W 9 in. 1-Light Wall Sconce in Illuminati Bronze

  • Fast #
  • Part #M6350177
  • Item #3265978
  • Manufacturer Part #6350-177
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Lavery

Illuminati™ 100 W 9 in. 1-Light Wall Sconce in Illuminati Bronze

  • Fast #
  • Part #M6350177
  • Item #3265978
  • Manufacturer Part #6350-177
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Illuminati Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minka Lavery® Illuminati™ collection
  • Illuminati Bronze™
  • Silver Patina glass
  • Requires one 100W medium base bulb
  • Dimensions: 8" W x 23-1/4" H x 9-1/4" L
  • ETL listed - damp location
  • Reversible
  • Requires Certification

Documents


Specifications

Collection:
Illuminati™
Color Finish Category:
Bronze Tones
Color Finish Name:
Illuminati Bronze
Depth:
9 in
Energy Star Compliant:
No
Glass Type:
Silver Patina
Height:
23 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Volts:
120V
Watts:
100 W
Width:
8 in