100W 2-Light Semi-Flushmount Ceiling Fixture in Illuminati Bronze
Illuminati™ 100W 2-Light Semi-Flushmount Ceiling Fixture in Illuminati Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel, poly and glass construction provide durability and beauty
- Illuminati bronze finish paired with the silver patina glass complement a variety of decor styles
- Update your bath, hall or entryway decor with the Minka Lavery Illuminati 2-Light Semi-Flush mount.
- Compatible with standard wall dimmer
- Uses 2 100-Watt standard base bulbs, sold separately
Documents
Specifications
- Collection:
- Illuminati™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Illuminati Bronze™
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Silver Patina
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 16-1/2 in