300W 5-Light B10.5 Candelabra E-12 Foyer Pendant in Downton Bronze with Gold
Middletown 300W 5-Light B10.5 Candelabra E-12 Foyer Pendant in Downton Bronze with Gold
Frequently Purchased Together
Product Details
- Steel construction with a gold finish provides durability and style
- Uses five 60-Watt maximum candelabra bulb (not included)
- Sharp angles and clean lines give Middletown a look that demands attention in any room.
- Compatible with standard wall dimmer
- Great accent to have in a dining area, living area, and kitchen
Specifications
- Collection:
- Middletown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Downton Bronze/Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 5
- UL Listed:
- No
- Watts:
- 300 W
- Width:
- 17 in