60W 1-Light Vanity Fixture with Clear Glass in Harvard Court Bronze
Morrow 60W 1-Light Vanity Fixture with Clear Glass in Harvard Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, industrial look
- Uses (1) 60-Watt medium base bulb
- The Morrow collections minimalistic modern styling, using an industrial design and Harvard Court Bronze with Gold Highlights finish is sure to brighten any room in the house.
- Clear glass creates a beautiful glow when illuminated
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Morrow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Harvard Court Bronze
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 5 in