Oval Pivoting Mirror in Brushed Nickel
Oval Pivoting Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/4 in
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Width:
- 31 in