100W 1-Light Bath Light in Vintage Bronze
Overland Park 100W 1-Light Bath Light in Vintage Bronze
Frequently Purchased Together
Product Details
- Vintage Bronze
- Etched White glass
- Minka Lavery® Overland Park collection
- ETL listed - damp location
- Reversible
- Dimensions: 4-1/2" W x 9" H x 5-3/4" L
- Requires one 100W medium base bulb
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Overland Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Depth:
- 5-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 4-1/2 in