6 x 13 in. Ceiling Light Fixture in Vintage Bronze

You last purchased this on
 
Minka Lavery

Overland Park 6 x 13 in. Ceiling Light Fixture in Vintage Bronze

  • Fast #
  • Part #M4960284
  • Item #4811472
  • Manufacturer Part #4960-284
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Overland Park 6 x 13 in. Ceiling Light Fixture in Vintage Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Vintage Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vintage Bronze
  • Etched White glass
  • Minka Lavery® Overland Park collection
  • Dimmable
  • Dimensions: 13" W x 6" H
  • Requires two 60W medium base bulbs
  • Requires Certification

Documents


Specifications

Collection:
Overland Park
Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
Energy Star Compliant:
No
Glass Type:
Etched
Height:
6 in
Installation Type:
Flush Mount
Length:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
2
UL Listed:
Yes
Watts:
60 W
Width:
13 in