100W 2-Light Bath Light in Oil Rubbed Bronze
Piastrella Bath 100W 2-Light Bath Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil Rubbed Bronze
- Mosaic tile glass
- Minka Lavery® Piastrella collection
- ETL listed - damp location
- Reversible
- Dimensions: 16-1/4" W x 9-1/2" H x 7-3/4" L
- Requires two 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Piastrella Bath
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mosaic Tile
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 16-1/4 in