60 W 3-Light Candelabra Pendant in Regents Patina
Regents Row 60 W 3-Light Candelabra Pendant in Regents Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Regents Row
- Color Finish Category:
- Browns
- Color Finish Name:
- Regents Patina
- Diameter:
- 12-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180 W