60W 4-Light Chandelier in Brushed Nickel

You last purchased this on
 
Minka Lavery

Savannah Row 60W 4-Light Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Savannah Row 60W 4-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #M333184
  • Item #7072449
  • Manufacturer Part #3331-84
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Maximum adjustable hanging height 97.875 in. to minimum hanging height is 27.375 in.
  • Add a traditional touch to your foyer or entryway with this hanging lantern from the Savannah Row collection by Minka Lavery.
  • Compatible with standard wall dimmer
  • Uses 4 light, 60-Watt candelabra bulbs
  • Requires Certification

Specifications

Collection:
Savannah Row
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
24-1/2 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
13 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
3840
Material:
Steel, Glass
Number of Lights:
4
Size:
13 in W x 24-1/2 in H 13 in L
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
13 in