150W 1-Light Semi-Flushmount Ceiling Fixture in Brushed Bronze
Schoolhouse 150W 1-Light Semi-Flushmount Ceiling Fixture in Brushed Bronze
Frequently Purchased Together
Product Details
- Metal and glass construction provide lasting beauty
- Uses one 150-Watt medium base bulb, sold separately
- Minka Lavery is proud to introduce our kitchen and nook pendants.
- Opal glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
Specifications
- Collection:
- Schoolhouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 17-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal School House
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 150 W
- Width:
- 17-1/4 in