16-1/4 in. 180W 3-Light Medium E-26 Flush Mount Ceiling Fixture with Etched White Glass in Polished Nickel
This product has been replaced by
Manufacturer Part #824-613-L
Signature 16-1/4 in. 180W 3-Light Medium E-26 Flush Mount Ceiling Fixture with Etched White Glass in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean polished nickel fixture
- Uses 3-Watt to 60-Watt medium base bulbs (not included)
- Precise geometric curves and angles pair beautifully with a sleek Polished Nickel finish to spectacular effect.
- Etched white glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
Specifications
- Collection:
- Signature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 16-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 5-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Modern
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 180 W
- Width:
- 16-1/4 in