31-1/2 in. 4-Light Bath Light with Clear Seeded Glass in Polished Chrome
Signature 31-1/2 in. 4-Light Bath Light with Clear Seeded Glass in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome
- Clear seeded glass
- Minka Lavery® collection
- ETL listed - damp location
- Reversible
- Dimensions: 31-1/2" W x 8-1/4" H x 7" L
- Requires four 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 31-1/2 in