8-1/2 in. 60W 1-Light Medium E-26 Incandescent Pendant in Dark Bronze with Mosaic Gold
Vortic Flow 8-1/2 in. 60W 1-Light Medium E-26 Incandescent Pendant in Dark Bronze with Mosaic Gold
Frequently Purchased Together
Product Details
- The Vortic Flow by Minka Lavery is concentric with two-tone bands captivating and mesmerizing in Dark Bronze with Mosaic Gold interior, while abstract arrays of light cast gorgeous patterns inviting fashionable harmony
Specifications
- ADA Compliant:
- No
- Collection:
- Vortic Flow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze/Mosaic Gold
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Maximum Height:
- 54-1/2 in
- Minimum Height:
- 18-1/2 in
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.78 lb
- Width:
- 8-1/2 in