6-Light Candelabra E-12 Base Pendant in Olympus Gold
West Liberty 6-Light Candelabra E-12 Base Pendant in Olympus Gold
Frequently Purchased Together
Product Details
Specifications
- Collection:
- West Liberty
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Olympus Gold
- Diameter:
- 15-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 60 W