60W 4-Light Outdoor Wall Sconce in Spanish Iron
Mallorca™ 60W 4-Light Outdoor Wall Sconce in Spanish Iron
Frequently Purchased Together
Product Details
- The Great Outdoor Mallorca
- Spanish Iron
- Champagne Hammered Glass
- 4-60W Candelabra Base
- 10.5"W x 34.25"H x 13.5" Ext.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mallorca™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Spanish Iron
- Depth:
- 13-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Champagne Hammered
- Height:
- 34-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 10-1/2 in