3-Light Chain Hung Outdoor Pendant in Corona Bronze
Merrimack™ 3-Light Chain Hung Outdoor Pendant in Corona Bronze
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors® Merrimack™ chain hung
- Corona Bronze™
- Clear Hammered glass
- Requires 3 candelabra base bulbs, up to 60W
- Cast aluminum construction
- Metal candle sleeves
Specifications
- Collection:
- Merrimack™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corona Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Hammered Clear
- Height:
- 18-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in