28-3/4 x 12-1/4 in. 3-Light Post Mount in Heritage
Morgan Park™ 28-3/4 x 12-1/4 in. 3-Light Post Mount in Heritage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal candle sleeves
- Mouth Blown Clear Optic glass
- The Great Outdoors® Morgan Park™ post mount
- Cast aluminum construction
- Hand applied multi-step finish
- Requires 3 candelabra base bulbs, up to 60W
Documents
Specifications
- Collection:
- Morgan Park™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Straight Optic Mouth Blown
- Height:
- 28-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in