Pier Mount in Corona Bronze
Pier Mount in Corona Bronze
Frequently Purchased Together
Product Details
- Pier Mount
- 5.75"L 5.75"W 3.5"H
- The Great Outdoor Post and Mounts
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corona Bronze™
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Length:
- 5-3/4 in
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 5-3/4 in