7-1/4 in. 100 W 2-Light Medium Bracket in Brushed Nickel
Raiden™ 7-1/4 in. 100 W 2-Light Medium Bracket in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- Pearl glass
- Minka Lavery® Raiden™ collection
- ETL listed - damp location
- Reversible
- Dimensions: 16-1/2" W x 9-1/2" H x 7-1/4" L
- Requires two 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Raiden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Pearl Mist
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-1/2 in