12-3/4 in. 60W 1-Light Outdoor Wall Bracket in Vintage Rust
Sage Ridge 12-3/4 in. 60W 1-Light Outdoor Wall Bracket in Vintage Rust
Frequently Purchased Together
Product Details
- Vintage Rust
- Aluminum Construction
- The Great Outdoor Sage Ridge
- Inspiring Grill Work
- Hand Applied Multi-Finish
- 6.5"W x 12.75"H x 8.25" Ext.
- 1-60W Medium Base
- Family accepts CFL medium Base Bulbs (Not. Incl.)
- IDA Approved
Specifications
- ADA Compliant:
- No
- Collection:
- Sage Ridge
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust™
- Depth:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 6-1/2 in