8-1/4 in. 100W 3-Light Bath Light in Polished Chrome with Clear Seeded Glass Shade
Signature 8-1/4 in. 100W 3-Light Bath Light in Polished Chrome with Clear Seeded Glass Shade
Frequently Purchased Together
Product Details
- Chrome
- Clear seeded glass
- Minka Lavery® collection
- ETL listed - damp location
- Reversible
- Dimensions: 23" W x 8-1/4" H x 7" L
- Requires three 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Signature
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in