52 x 12-1/4 in. Ceiling Fan with Light Kit in White
This product has been replaced by
Manufacturer Part #F569L-WH
Supra® 52 x 12-1/4 in. Ceiling Fan with Light Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Included light kit
- Limited lifetime warranty
- Includes remote control
Specifications
- AMP:
- 0.66
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5755 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Supra®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 16-3/4 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 79 W