• Cart

DESCRIPTION

  • Dark Noble Bronze™
  • Dimensions: 22-1/4" W x 8-1/4" H x 7" L
  • ETL listed - damp location
  • Etched Opal glass
  • Minka Lavery® Thorndale collection
  • Requires three 100W medium base bulbs
  • Reversible

Minka Thorndale 8-1/4 x 7 in. 100 W 3-Light Medium Bracket in Dark Noble Bronze™

M6943570

Color Finish

Dark Noble Bronze™

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Thorndale
Color Finish
Dark Noble Bronze™
Color Finish Category
Bronze Tones
Depth
7 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8 in
Length
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
22-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS