60W 1-Light Medium E-26 Outdoor Pendant in Black
Trescott 60W 1-Light Medium E-26 Outdoor Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- BLACK FINISH
- CLEAR GLASS
- 7"L x 7"W x 17.75"H
- 1-60W T10 MEDIUM NOT INCL.
Specifications
- Collection:
- Trescott
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 7 in