8-1/4 in. 100 W 1-Light Medium Lantern in Antique Bronze
Wyndmere™ 8-1/4 in. 100 W 1-Light Medium Lantern in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antique Bronze
- Requires 1 medium base bulb, up to 100W
- The Great Outdoors® Wyndmere™ wall mount
- Functional bulb guard
- Dimensions: 8-1/4" W x 10-1/4" H x 8-1/2" Ext
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Wyndmere™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8-1/4 in