12 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHRSA123ZBN
Custom Showering 12 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon included.
- Solid brass construction.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.21, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-9/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Spout Reach:
- 1-9/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes