2 gpm Body Spray in Brushed Nickel
Custom Showering 2 gpm Body Spray in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" Female connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 80
- Product Type:
- Body Spray
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in
- cUPC Certified:
- Yes