31 in x 22 in Single Bowl Fireclay Vanity Top in White
31 in x 22 in Single Bowl Fireclay Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front overflow
- Wide and spacious basin
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center Rear
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Vanity Top
- Length:
- 31 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Size, Overall:
- 31 in x 22 in x 8-1/16 in
- Size:
- 31 in x 22 in
- Type:
- MIRT31228WH
- WaterSense Labeled:
- No
- Width:
- 22 in