Self-rimming/Drop-in Bathroom Sink in White
Amberley™ Self-rimming/Drop-in Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutout template included
- Drop-In
- Vitreous china with rear overflow
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Amberley™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-3/8 in x 18-5/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-3/8 in x 18-5/8 in
- Type:
- MIRAM458WH
- Vessel Only:
- Yes