Soap/Lotion Dispenser Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #448558
Amberley Soap/Lotion Dispenser Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum deck thickness: 2-1/2"
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Capacity:
- 17.5 oz
- Collection:
- Amberley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Width:
- 4-3/8 in