Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Key West & Boca Raton Tub Spout in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West & Boca Raton Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #MIRTS93ORB
  • Item #4229126
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • cUPC/IAPMO listed
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Key West & Boca Raton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-5/8 in
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Length:
5-7/16 in
Material:
Metal
Spout Type:
Non-Diverter
WaterSense Labeled:
No