Multi Function Hand Shower in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #449981
Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Custom Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- No
- Length:
- 7-13/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Full/Massage
- WaterSense Labeled:
- Yes