Mirabelle® Milazzo Elongated Toilet Bowl in White MIRML240SWH

DESCRIPTION

  • Toilet seat included
  • Concealed trapway

Mirabelle® Milazzo Elongated Toilet Bowl in White

MIRML240SWH

Manufacturer Part #: MIRML240SWH

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
MIRML200WH Tank
CEC Compliant
For Sale in CA
Collection
Milazzo
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
Number Of Bowls
1
Tank Only - FEI
No
Toilet Bowl Length
29-1/8 in
Toilet Rough-In
12 in
Toilet Seat Shape
Elongated
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
MIRML240SWH
WaterSense Labeled
Yes

Print