1.8 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Lever Handle and Hand Shower in Oil Rubbed Bronze
Pendleton 1.8 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Lever Handle and Hand Shower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires rough-in valve: MIR674164
- Hand shower maximum flow rate: 1.8 gpm
- Metal lever handles
- Factory installed backflow prevention check valve
- Lift rod diverter to hand shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pendleton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes